Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Half-Finger Anti-Impact Gloves with Padded Palms
Click to view available options
Size:
Small
Medium
X-Large
Hand:
Right
Specific
Description
- Nylon back with soft pearl leather on the palms for dexterity and comfort
- Impact absorbing visco-elastic polymer (VEP) padding in the palm
- Adjustable hook and loop wrist closure
- Provides protection from impact, shock and abrasion
- Use with electric and hand tools or for general work, warehousing, and sport
Specifications
Specifications
Back Material | Nylon Lycra™ |
Color | Black, White |
Hand | Specific |
Material | Pearl Leather |
Product Type | Anti-impact Gloves |
Size | Small |
Finger Style | Half |
For Use With (Application) | General Work, Warehousing, and Sport |
Glove Cuff Style | Hook and Loop |
Series | 401-30 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction