Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Half-Finger Anti-Impact Gloves with Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Nylon fabric back ensures breathability and comfort
- Soft pearl leather cover for dexterity and abrasion protection
- VEP 1/8 in. padding in the palm, fingers, and thumb web protects from impact and shock
- Attached leather wrist support prevents over extension and over flexion to protect from repetitive strain injuries
- Half-finger design for tactile feedback and mobility
- Provides protection from electric, manual, and power tools
- Use in applications such as construction, manufacturing, and automotive repairs
- Gloves are sold in pairs
Specifications
Specifications
Back Material | Nylon |
Cuff Material | Leather |
Color | Black, White |
Hand | Specific |
Material | Pearl Leather |
Product Type | Anti-impact Gloves |
Size | Small |
Finger Style | Half |
For Use With (Application) | Construction, Manufacturing, and Automotive Repairs |
Glove Cuff Color | White |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction