Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Half-Finger Anti-Impact Gloves with Wrist Support

Click to view available options
Size:
Medium
X-Large
Description
- Nylon fabric back ensures breathability and comfort
- Soft pearl leather cover for dexterity and abrasion protection
- VEP 1/8 in. padding in the palm, fingers, and thumb web protects from impact and shock
- Attached leather wrist support prevents over extension and over flexion to protect from repetitive strain injuries
- Half-finger design for tactile feedback and mobility
- Provides protection from electric, manual, and power tools
- Use in applications such as construction, manufacturing, and automotive repairs
- Gloves are sold in pairs
Specifications
Specifications
Back Material | Nylon |
Cuff Material | Leather |
Color | Black, White |
Hand | Specific |
Material | Pearl Leather |
Product Type | Anti-impact Gloves |
Size | Medium |
Finger Style | Half |
For Use With (Application) | Construction, Manufacturing, and Automotive Repairs |
Glove Cuff Color | White |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction