Learn More
Description
Impacto™ Wrist Support
- Fingerless nylon Lycra glove with grain leather palm
- Grain leather wrist support prevents wrist over flexion and over extension to protect from RSI
Specifications
Specifications
| Product Type | Impacto wrist support |
| Length (Metric) | 12.7 cm |
| Length (English) | 5 in. |
| Size | Medium |
| Hand | Specific |
| Material | Leather |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.