Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Glove Liners with VEP Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Specific
Description
- 4-way stretch polycotton fabric to ensure breathability and comfort
- Contoured VEP 1/8 in. padding in the palm
- Fingerless design for tactile feedback and mobility
- Designed to be worn under work gloves for an additional level of protection
- Ideal for protection from electric, manual, and power tools
- Sold in pairs
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420: 2003 + A1:2009 |
Color | Blue |
Hand | Left |
Material | Polycotton |
Product Type | Glove Liners |
Size | Small |
EN388 Standard | EN388:3231 |
Finger Style | Fingerless |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Style | Open |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction