Learn More
Impacto™ Fingerless Anti-Impact Glove Liners with VEP Padding
Shop All Impacto Protective Products Products
Description
- 4-way stretch polycotton fabric to ensure breathability and comfort
- Contoured VEP 1/8 in. padding in the palm
- Fingerless design for tactile feedback and mobility
- Designed to be worn under work gloves for an additional level of protection
- Ideal for protection from electric, manual, and power tools
- Sold in pairs
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420: 2003 + A1:2009 |
| Color | Blue |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Glove Liners |
| Size | Medium |
| EN388 Standard | EN388:3231 |
| Finger Style | Fingerless |
| For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
| Glove Cuff Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.