Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Polycotton Anti-Impact Glove Liners with Thumb Web Padding
Click to view available options
Size:
Large
X-Large
Hand:
Left
Right
Specific
Description
- 4-way stretch polycotton fabric ensures breathability and comfort
- Contoured VEP padding in the palm and thumb web area
- Fingerless style enhances tactile feedback and mobility
- Designed to be worn under work gloves for additional protection
Specifications
Specifications
Color | Blue |
Hand | Left |
Material | Polycotton |
Product Type | Anti-Impact Glove Liners |
Size | Large |
Finger Style | Fingerless |
For Use With (Application) | Impact and Shock Protection |
For Use With (Equipment) | Electric, Manual, and Power Tools |
Glove Cuff Style | Open |
Palm Type | Padded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction