Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Tool Grip Gloves with Thumb Web Padding
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Specific
Description
- Nylon fabric offers stretch and breathability
- Suede leather palm provides abrasion protection
- Impact and shock absorbing VEP padding in the palm, between the thumb, and index finger
- VEP padding ensures protection from impact, vibration, and abrasion
- Thumb web area is protected from cumulative trauma such as bruising from gripping tools
Specifications
Specifications
Back Material | Nylon |
Color | Blue, Gray |
Hand | Right |
Material | Suede |
Product Type | Tool Gloves |
Size | Small |
For Use With (Application) | Handling Tools |
Glove Cuff Style | Open |
Series | 502-10 |
Length (English) | 7 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction