Learn More
Description
Impacto™ IMPACTOSOL Anti-Fatigue Insoles
- Made with VEP gel with Poron foam top layer provides cushioning and even distribution of weight to protect pressure points
- Anti-bacterial
- For use with most types of footwear including low cut footwear Can be trimmed for a perfect fit
Specifications
Specifications
| Color | Blue |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Material | Gel |
| Size | Men: 11 to 13, Women: 13 to 14 |
| Style | Open cell structure full flat insoles |
| Gender | Unisex |
| Product Type | Impactosol Insoles |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.