Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Incubating Microplate Shaker PROMO

Catalog No. 02217757PL Shop All Fisherbrand Products
Click to view available options
Speed Range:
100 to 1200 rpm

Optimized for shaking four microplates or two microtube racks.

The instrument provides consistent and uniform shaking action. Microprocessor restarts if power is interrupted. Easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time. Display is easily visible across lab benches.

  • Features variable speed microprocessor control which displays last set-point
  • PID temperature controller for precise control from ambient +5° to 65°C
  • Triple eccentric drive with lubricated ball bearings and maintenance free, brushless DC motor
  • Easy-to-read, independent LED displays for temperature, speed and time
  • Temperature calibration mode to calibrate unit to an external temperature device
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Timer with audible alarm present
  • Caution hot indicator symbol
  • Spill-resistant design
  • Available with clear polycarbonate lid for easy viewing of samples without disturbing the internal temperature or opaque lid for light sensitive samples
  • Orbit dimension: 0.12 in. (3 mm)
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

Immunoassays, Hybridizations

TRUSTED_SUSTAINABILITY

Specifications

Speed Control Accuracy ±2% of set speed
Speed Range 100 to 1200 rpm
Voltage 120 V
Temperature Range (Metric) Ambient +5° to 65°C
Wattage 450 W
Amperage 5 A
Holds 4 microplates, 2 microtube racks
Material Tray: Aluminum, Housing: Cycoloy
Dimensions (L x W x H) 17 x 11 x 7.75 in.
Height (English) 7.75 in.
Height (Metric) 19.7 cm
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (Metric) 27.9 cm
Shipping Weight (English) 30 lb.
Shipping Weight (Metric) 13.6 kg
Display LED
For Use With (Application) Immunoassay
Humidity Range 0.8
Style Clear Lid
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.