Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Incubating Mini Platform Shakers
Shop All Fisherbrand Products
Click to view available options
Certifications/Compliance:
CE
CSAus
Electrical Requirements:
120 V, 5 A, 450 W
230 V, 2.5 A, 450 W
Description
Requires
Choose from flask clamps, tube rack, microplate clamps or sticky mat
- Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
- PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
- Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
- LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
- Temperature calibration mode: Allows user to calibrate unit to an external temperature device
- Applications: Cell cultures, bacterial suspensions, and hybridizations
Specifications
Specifications
| Orbit | 3 mm |
| Load Bearing Capacity (Metric) | 3.6 kg |
| Speed Range | 150 to 1200 rpm |
| Electrical Requirements | 230 V, 2.5 A, 450 W |
| Temperature Range (Metric) | Ambient +5° to 65°C |
| Load Bearing Capacity (English) | 8 lb. |
| Certifications/Compliance | CE |
| Dimensions (L x W x H) | 16.3 x 11.5 x 12.4 in. (415 x 293 x 315 mm) |
| Display | LED |
| For Use With (Application) | Cell cultures, bacterial suspensions and hybridizations |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction