Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Incubating Mini-Shakers PROMO

Catalog No. 02217753F25 Shop All Fisherbrand Products
Click to view available options
Speed Range:
100 to 1200 rpm
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed to heat and shake variety of samples such as cell cultures and bacterial suspensions.

The instrument provides consistent and uniform shaking action. Microprocessor displays last set point and restarts if power is interrupted. Easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time. Display is easily visible across lab benches.

  • LED display for temperature/time, speed
  • Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
  • PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
  • Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
  • LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
  • Temperature calibration mode: Allows user to calibrate unit to an external temperature device
  • Audible and visual signals will activate when system detects an obstruction or overload of the tray
  • In timed mode, when the time reaches zero, alarm will sound 5 times, window shows End and flickers all the time. Alarm can be stopped by touch any key
  • Symbol illuminates when the temperature of the air in the chamber reaches 40°C and remains lit until temperature cools down.
  • Channels fluids away from internal components
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 3.6 kg
Speed Range 100 to 1200 rpm
Voltage 120 V
Temperature Range (Metric) Ambient +5°C to 65°C
Wattage 450 W
Amperage 5 A
Product Type Mini-shaker
Load Bearing Capacity (English) 8 lb.
Temperature Range (English) 41°F to 104°F
Dimensions (L x W x H) 43.2 x 27.9 x 27 cm (17 x 11 x 10.7 in.)
Height (English) 10.7 in.
Height (Metric) 27 cm
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (English) 11 in.
Width (Metric) 27.9 cm
Display LED
For Use With (Application) Cell Cultures, Bacterial Suspensions and Hybridizations
Humidity Range 0.8
Includes Aluminum Platform
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.