Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Incubator 1000 Hood

Click to view available options
Dimensions (L x W x H):
390 x 570 x 163 mm
390 x 570 x 267 mm
390 x 570 x 428 mm
Description
Incubator 1000 Hoods
Flat Hood for Small Vessels
- The small incubator hood has a total height of 163 mm
- Recommended especially for microtiter plates, culture plates, small flasks, media bottles, and Erlenmeyer flasks up to 100 mL
- Transparent and non-fogging PETG material allows for sample viewing and easy cleaning
High Hood for High Vessels and Flasks
- The high incubator hood has a total height of 267 mm
- Recommended especially for large flasks and media bottles, Erlenmeyer flasks up to 500 mL, and medium-sized or large common vessels
- Transparent and non-fogging PETG material allows for sample viewing and easy cleaning
High Hood XL for 2000 mL Vessels
- The high hood XL has a total height of 428 mm
- Recommended especially for 2000 mL Erlenmeyer flasks
- Transparent and non-fogging PETG material allows for sample viewing and easy cleaning
Specifications
Specifications
Holds | 2000 mL Erlenmeyer Flask |
Product Type | Incubator Hood |
Dimensions (L x W x H) | 390 x 570 x 428 mm |
For Use With (Application) | Recommended for 2000 mL Erlenmeyer flasks |
For Use With (Equipment) | Heating Module and Titramax 1000, Unimax 1010 or Promax 1020 |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction