Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ IncuCount Automatic Colony Counter 150
SCI_ED

Catalog No. s20821 Shop All Revolutionary Science Products
Change view
Click to view available options
Display Type:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S20821 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S20821 Supplier Revolutionary Science™ Supplier No. RSIC150
This item is intended for educational purposes only.

The IncuCount Automatic Colony Counter 150 counts colonies/antibiotic reactions in a matter of seconds.

  • Easy to use 25.4 cm (10 in.) android tablet
  • Intuitive software
  • Auto focus with override capabilities

Specifications:

  • CPU: Android based operating system
  • Lights: High intensity LED (top and bottom)
  • Petri dish capacity: Up to 100 mm, including 3M Petri Film
  • Camera: High quality HD digital camera, Carl Zeiss Optics
  • Power requirements: 100-240 VAC 50/6 0Hz, 1.5 Amp
  • Compatible with FDA 21 CFR part 11, export as PDF
  • Auto focus with override capabilities

Note: For Research use only. Not for any human therapeutic or diagnostic use.

Specifications

Product Type IncuCount Automatic Colony Counter
Display Type Digital
Diameter (English) 6.25 in.
Diameter (Metric) 15.8 cm
Height (English) 7.25 in.
Height (Metric) 18.4 cm
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Certifications/Compliance UL approved LED lights, power supply, and camera
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.