Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Revolutionary Science™ Incufridge Professional Line Refrigerated Incubator
Shop All Revolutionary Science Products

Click to view available options
Capacity (Metric):
33 L
Description
Wi-Fi enabled
- Allows for critical data logging to be securely stored in cloud, no expensive software needed
- Allows for control and monitoring of the Incufridge remotely
- Alert notifications
Features
- Can be custom programmed to specific time and temperature protocols
- Easy to use color touch screen
- Cools, heats or provides ambient environment
- Vibration free cooling system
- Settings stored in case of power failure
- Precision: ±0.7°C, uniformity ±1.0°C
- Clear inner see-through door
- Door lock for valuable samples
- RS-IF-233pro model may be used to store or transport samples while working in the field
Applications
- Yeast and mold
- Milk testing
- QC samples/biological indicators
- Hybridizations
- Water/wastewater testing
- BOD testing
- Cell culturing
Specifications
Specifications
| Capacity (English) | 1.2 cu. ft. |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 33 L |
| Chamber Material | Stainless Steel |
| CO2 Sensor Technology | No Sensor |
| Lighting | LED |
| Material | Powder-coated SPCC Steel |
| No. of Shelves | 2 |
| Oxygen Control | None |
| Plug Type | US |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction