Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ Incufridge Professional Line Refrigerated Incubator
SCI_ED

Catalog No. p-7228765
Click to view available options
Capacity (Metric):
33 L
73 L

The Incufridge Professional Line Refrigerated Incubator is the ultimate in flexibility when refrigerating or incubating temperature specific material. It is thermostatically controlled, and has a stainless steel chamber and color touch screen display.

Wi-Fi enabled

  • Allows for critical data logging to be securely stored in cloud, no expensive software needed
  • Allows for control and monitoring of the Incufridge remotely
  • Alert notifications

Features

  • Can be custom programmed to specific time and temperature protocols
  • Easy to use color touch screen
  • Cools, heats or provides ambient environment
  • Vibration free cooling system
  • Settings stored in case of power failure
  • Precision: ±0.7°C, uniformity ±1.0°C
  • Clear inner see-through door
  • Door lock for valuable samples
  • RS-IF-233pro model may be used to store or transport samples while working in the field

Applications

  • Yeast and mold
  • Milk testing
  • QC samples/biological indicators
  • Hybridizations
  • Water/wastewater testing
  • BOD testing
  • Cell culturing

Specifications

Capacity (English) 1.2 cu. ft.
Autoclavable Not Autoclavable
Capacity (Metric) 33 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Lighting LED
Material Powder-coated SPCC Steel
No. of Shelves 2
Oxygen Control None
Plug Type US
Temperature Range (Metric) 4°C to 70°C
Type Refrigerated Incubator
Model RS-IF-233pro
Warranty 2 Years
Dimensions (D x W x H) Interior 41.9 x 30.4 x 26 cm (16.5 x 12 x 10.25 in.)
Width (English) 15 in.
Width (Metric) 38.1 cm
Height (English) 15.5 in.
Height (Metric) 39.3 cm
Depth (English) 23 in.
Depth (Metric) 58.4 cm
Electrical Requirements 120/240 V, 50/60 Hz, 150 W, 12 VDC
Voltage 115 VAC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.