Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Index of Refraction Plate
SDPSCI_ED

Catalog No. p-2368552 Shop All F J Gray & Company Products
Change view
Click to view available options
Thickness:
9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness
S42453 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S42453 Supplier F J Gray & Company Supplier No. S42453
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

An ideal prism to demonstrate the principles of the refractive index.

High-quality prism, ideal for experiments on the principles of optics and index of refraction. For use by individual students.

  • One set of edges is polished and the opposing set ground
  • Pin-sighting method used to determine index of refraction
  • Plates: 2.8 x 2.8 in. (70 x 70mm), 0.23 or 0.35 in. (6 or 9mm) thick

Specifications

Product Type Refraction Plate
For Use With (Application) Demonstrate the principles of the refractive index
Quantity Each
Length (Metric) 70 mm
Thickness 9 mm
Width (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.