Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Freeze Watch™ Indicator 9805FW, Sold by AquaPhoenix Scientific
SCI_ED

Catalog No. S26887 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Includes:
400/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S26887 400/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S26887 Supplier 3M™ Freeze Watch™ Supplier No. 9805FW

missing translation for 'validMainframeMsg'

Consists of highly sensitive indicating liquid inside a specially designed ampoule to monitor exposure of temperature-sensitive products to freezing temperatures

  • Inexpensive solution for monitoring product exposure to freezing temps
  • Self-adhesive backing sticks securely to most exterior packaging materials
  • Easily-interpreted visual results
  • Activation temperature (0°C/32°F) helps proper shipping of freeze-sensitive items

Specifications

Includes 400/Cs.
Length (Metric) 58 mm
Product Type Indicator
Length (English) 2.283 in.
Max. Temperature (English) 32°F
Max. Temperature (Metric) 0°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.