Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Individual Hooked Weights
SCI_ED

Catalog No. S24425 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
10 g
20 g
50 g
100 g
500 g
1000 g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24425 100 g
S24422 10 g
S24423 20 g
S24424 50 g
S24426 500 g
S24427 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S24425 Supplier Eisco™ Supplier No. PH0259A4
Add to Cart
Add to Cart

Durable for long-term classroom use.

  • Made from polished brass

Specifications

Product Type Individual Hooked Weight
Material Brass
Weight (Metric) 100 g
Diameter (Metric) Outside 28.6 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.