Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Individual Precise Calibration Weight

Catalog No. 14558770 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
14-558-770 50 g
14-558-753 500 mg
14-558-754 200 mg
14-558-755 100 mg
14-558-756 50 mg
14-558-757 20 mg
14-558-758 10 mg
14-558-759 5 mg
14-558-760 2 mg
14-558-761 1 mg
14-558-763 10 kg
14-558-764 5 kg
14-558-765 2 kg
14-558-766 1 kg
14-558-767 500 g
14-558-768 200 g
14-558-769 100 g
14-558-771 20 g
14-558-772 10 g
14-558-773 5 g
14-558-774 2 g
14-558-775 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 14-558-770 Supplier Sartorius Supplier No. WI050GAC1N
Add to Cart
Add to Cart

ASTM Class 1 Individual Precise Calibration Weight without Certificate.

  • To prevent any damage to the surface of weights, we offer you a wide range of accessories for the proper handling, storage and cleaning of weights.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Weight (English) 0.1102 Ib.
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 50 g
Tolerance <0.03
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.