Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Individual Tools for Fisherbrand™ Tool Kit
SDP

Catalog No. p-63427
Encompass
Change view
Click to view available options
Product Type:
Adjustable Wrench
Slip-joint Pliers
Length (English):
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English)
15-226-16 Slip-joint Pliers 6 in.
15-229B Adjustable Wrench 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-226-16 Supplier Fisherbrand™ Supplier No. 66380
Only null left
Add to Cart
Add to Cart

  • Page 1833, 1 Jeweler's Screwdriver and Contact Burnishing Tool are included in the Fisherbrand Tool Kit, 15-226, but are not available individually.
  • Page 1833, 2 Additional batteries available from stock as Cat. No. 17-926C. Price: Pack of 8/5.85.

Specifications

Product Type Slip-joint Pliers
For Use With (Equipment) Tool kit
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.