Learn More
Invitrogen™ Indo-1, AM, cell permeant
Description
Indo-1, AM is a high affinity, intracellular calcium indicator (Kd ∼0.23 μM) that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in a 1 mg packaging (I-1203) and a special packaging (I-1223).
Specifications
Specifications
| Concentration | 1 mM |
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | Calcium Indicator, Flow Cytometry |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer |
| Product Type | Calcium Indicator |
| Dye Type | Indo-1 |
| Quantity | 1 mL |
| Shipping Condition | Room Temperature |
| Excitation Wavelength | 330 nm |
| Show More |
Frequently Asked Questions (FAQs)
The nail polish may be the problem. The Kd value (calcium sensitivity) changes depending upon the dye's environment. Nail polish has solvents that can leech under the coverslip and cause variability. We recommend either going without a sealing or sealing with melted paraffin painted on the coverslip edges with a cotton-tipped applicator (paraffin is hydrophobic and has no solvents).
After loading dye into the cells, intracellular esterases remove the 'AM' moiety from the dye. When the 'AM' group is removed, the dye is able to bind calcium and fluoresce. Since the dye is not covalently bound to any cellular components, it may be actively effluxed from the cell. The rate of efflux is dependent upon the inherent properties of the cell, culture conditions and other factors. The dye may be retained for hours, days or even weeks or lost in a matter of minutes. The use of Probenecid (Cat. No. P36400) limits loss by active efflux.
Indo-1, AM is the preferred stain for flow cytometry, where it is more practical to use a single laser for excitation, usually the 351–364 nm spectral lines of the argon-ion laser, and monitor two emissions. The emission maximum of Indo-1 shifts from ~475 nm in Ca2+-free medium to ~400 nm when the dye is saturated with Ca2+. Indo-1, AM is particularly suited for multicolor fluorescence applications.
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.