Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Industrial Amber Evaporation Flask

Amber evaporating flasks for use with industrial rotary evaporators when UV-protection is important.
$3854.09 - $5638.56
Specifications
| Color | Amber |
|---|---|
| Material | Borosilicate Glass (3.3) |
| Type | Evaporating Flask |
| For Use With (Application) | Evaporating Light-Sensitive Samples |
| For Use With (Equipment) | R-220 Pro, R-220 Essential, and R-220 Rotary Evaporators |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
05-405-228
![]() |
BUCHI
11069604 |
10 L |
Each for $3,854.09
|
|
|||||
05-405-229
![]() |
BUCHI
11069605 |
20 L |
Each for $5,638.56
|
|
|||||
Description
- Amber colored glass provides UV-protection
- For use with rotary evaporators
- 150 mm Flange
Specifications
| Amber | |
| Evaporating Flask | |
| R-220 Pro, R-220 Essential, and R-220 Rotary Evaporators |
| Borosilicate Glass (3.3) | |
| Evaporating Light-Sensitive Samples | |
| 150 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title