Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Newport Industrial Polyurethane Chair with Round Tube Base - Medium Bench Height with Seat Tilt and Casters in Polyurethane

Catalog No. 14400383 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray

Fisherbrand™ Newport Polyurethane Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, handle in back rest, fixed foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 24-31.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
With Tilt No
With Lumbar Support No
Weight (English) 33 lb.
Seating Height Medium Bench Height
Footrest No
Adjustable (Height) 24 to 31.5 in.
With Backrest Yes
With Armrest No
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Color Black
Back Style Standard
Adjustable Yes
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Diameter (English) 25 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.