Learn More
Description
- Accessory for Series FP Avantgarde Line Drying and Heating Chambers
Specifications
Specifications
| For Use With (Equipment) | BINDER Series FP Avantgarde |
| Type | Connection Kit |
| Includes | Gas Inlet and Outlet |
| Diameter (English) | 0.39 in. |
| Diameter (Metric) | 10 mm |
| Voltage | 120/230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
