Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Infant Body Bag with HDPE Tarp and Center Zipper
SDP

Catalog No. p-200008064 Shop All Mopec Products
Click to view available options
Color:
White

Catalog No. 22-445-635

Supplier: Mopec™ BE411228WCZ

Only null left
Add to Cart
Add to Cart

Mopec™'s partnership with Salam International™ provides sturdy and durable body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper 2 large, lockable pulls to secure pouch
  • Center zipper 2 way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Capacity (English) >200 lb.
Closure Type Center Zipper
Color White
Material Plastic
Quantity 20 Bags/Cs.
Size Infant
Dimensions (L x W) 24 x 12 in.
Length (English) 24 in.
Length (Metric) 60.96 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Product Type Body Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.