Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Injection Port Liners for GC Instruments

Catalog No. 03050462
Change view
Click to view available options
Diameter (Metric) Inner:
1.2 mm
2 mm
2.3 mm
4 mm
5.2 mm
Packing Material:
None
Quartz Wool
Product Type:
Cyclo/Single Gooseneck Liner
Cyclosplitter Liner
Direct Straight Liner
Single Gooseneck Liner
Split Straight Liner
Split Straight Liner for Agilent Instruments
Split/Splitless FAST FocusLiner
Split/Splitless FAST FocusLiner w/ Single Taper
Split/Splitless FocusLiner
Split/Splitless FocusLiner w/ Single Taper
Split/Splitless Liner
Split/Splitless Liner w/ Double Taper
Split/Splitless Liner w/ Recessed Gooseneck
Split/Splitless Liner w/ Single Taper
Splitless Liner w/ Single Taper
Splitless Straight Liner
Quantity:
5
25
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Packing Material Product Type Quantity
03-050-462 4 mm None Split/Splitless Liner w/ Single Taper 25
453A1252 4 mm Quartz Wool Split/Splitless FocusLiner 25
453A1255 4 mm Quartz Wool Split/Splitless FocusLiner 5
453A1262 4 mm Quartz Wool Split Straight Liner 25
453A1285 2.3 mm Quartz Wool Split/Splitless FAST FocusLiner 5
453A1295 4 mm None Split Straight Liner 5
453A1305 4 mm Quartz Wool Split/Splitless Liner w/ Recessed Gooseneck 5
03-050-452 4 mm Quartz Wool Split/Splitless FocusLiner w/ Single Taper 25
03-050-453 4 mm Quartz Wool Split/Splitless FocusLiner w/ Single Taper 5
03-050-454 1.2 mm None Direct Straight Liner 5
03-450-997 4 mm None Split/Splitless Liner w/ Single Taper 5
03-050-455 4 mm None Split/Splitless Liner w/ Double Taper 5
03-050-457 4 mm Quartz Wool Splitless Liner w/ Single Taper 5
45-3A2-003 5.2 mm Quartz Wool Split/Splitless Liner 5
453A2265 4 mm Quartz Wool Split Straight Liner 5
03-050-458 2 mm Quartz Wool Splitless Straight Liner 5
45-3A2-282 2.3 mm Quartz Wool Split/Splitless FAST FocusLiner 25
03-050-459 4 mm - Split Straight Liner for Agilent Instruments 25
03-050-464 2.3 mm None Split/Splitless FAST FocusLiner w/ Single Taper 5
03-050-456 2.3 mm Quartz Wool Split/Splitless FAST FocusLiner w/ Single Taper 25
45-3A2-000 5.2 mm None Cyclo/Single Gooseneck Liner 5
45-3A2-001 5.2 mm None Single Gooseneck Liner 5
45-3A2-002 5.2 mm None Cyclosplitter Liner 5
03-050-463 4 mm None Split/Splitless Liner w/ Double Taper 25
03-254-054 4 mm Quartz Wool Splitless Liner w/ Single Taper 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 03-050-462 Supplier Thermo Scientific™ Supplier No. 453A2342
Add to Cart
Add to Cart

Use these standard deactivated injection port liners to optimize performance of Thermo Scientific and Agilent GC instruments.

Optimize the performance of Thermo Scientific™ and Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.

  • Highly deactivated borosilicate glass
  • Quartz wool packing material
  • ID × OD × L: 4 × 6.3 × 78.5mm
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Split/Splitless
Product Type Split/Splitless Liner w/ Single Taper
Length (Metric) 78.5 mm
Packing Material None
Quantity 25
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Thermo Scientific TRACE 1300/1600 series and Agilent GC instruments
Liner Material Highly Deactivated Borosilicate Glass

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.