Learn More
Thermo Scientific™ Injection Port Liners with CarboFrit for Thermo Scientific™ Trace and Focus SSL Instruments
Description
Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments.
Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments. Highly deactivated and produced to exacting tolerances.
Specifications
Specifications
| Product Type | Splitless Straight Liner |
| Packing Material | CarboFrit |
| Length (Metric) | 105 mm |
| Description | 453T2130 |
| Quantity | 5 |
| Diameter (Metric) Inner | 5 mm |
| Diameter (Metric) Outer | 8 mm |
| For Use With (Equipment) | Splitless Straight Liner |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.