Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ LinerGOLD™ GC Liners

Catalog No. 03151678
Change view
Click to view available options
Diameter (Metric) Inner:
0.75 mm
1 mm
1.5 mm
2 mm
3 mm
4 mm
5 mm
Mixed
Length (Metric):
105 mm
120 mm
71 mm
78.5 mm
Mixed
Quantity:
1
2
5
25
Product Type:
Direct Straight Liner
Mixed Liner Pack
PTV Baffle Liner (Siltek)
PTV Liner, Concentric Baffles
PTV Liner, Offset 7 Baffles
PTV Liner, Tenax TA
PTV Liner, Three Baffles
PTV Siltek Metal Liner
PTV Split/Splitless Straight Liner
PTV Straight Liner
Precision Liner
Split Straight Liner
Split/Splitless Liner
Split/Splitless Mini-Lam Liner
Split/Splitless Mixed Liner Sample Pack
Split/Splitless Straight Liner
Splitless FocusLiner
Splitless FocusLiner for 50 mm Needle
Splitless Liner
Splitless Liner, Double Taper
Splitless Liner, Single Taper
Splitless Liner, Single Taper, Wool
Splitless Precision Liner
Splitless Straight Liner
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Quantity Product Type
03-151-678 3 mm 105 mm 25 Splitless Liner
45-322-044 2 mm 120 mm 2 PTV Siltek Metal Liner
45350030 5 mm 105 mm 5 Split Straight Liner
45350031 3 mm 105 mm 5 Split Straight Liner
45350033 5 mm 105 mm 5 Splitless Straight Liner
45-352-054 1 mm 120 mm 5 PTV Straight Liner
45352057 2 mm 120 mm 5 PTV Straight Liner
45-352-062 1 mm 120 mm 5 PTV Liner, Three Baffles
45-352-083 0.75 mm 105 mm 5 PTV Split/Splitless Straight Liner
45-354-033 5 mm 105 mm 25 Splitless Straight Liner
45-354-057 2 mm 120 mm 25 PTV Straight Liner
45-3T2-120 2 mm 120 mm 5 PTV Baffle Liner (Siltek)
453T2999 5 mm 105 mm 5 Splitless FocusLiner for 50 mm Needle
45-3T4-895 5 mm 105 mm - Splitless FocusLiner
45-3T4-999 5 mm 105 mm 25 Splitless FocusLiner
453A2009 4 mm 78.5 mm 5 Split/Splitless Mini-Lam Liner
45-3TH-002 Mixed Mixed 5 Split/Splitless Mixed Liner Sample Pack
03-151-665 4 mm 78.5 mm 5 Precision Liner
03-151-668 1 mm 78.5 mm 5 Direct Straight Liner
03-151-650 4 mm 78.5 mm 5 Split/Splitless Liner
03-151-653 4 mm 78.5 mm 5 Split/Splitless Straight Liner
03-151-656 4 mm 78.5 mm 5 Splitless Liner, Single Taper
03-151-659 4 mm 78.5 mm 5 Splitless Liner, Single Taper, Wool
03-151-662 4 mm 78.5 mm 5 Splitless Liner, Double Taper
03-151-683 5 mm 105 mm 5 Precision Liner
03-151-666 4 mm 78.5 mm 25 Precision Liner
03-151-651 4 mm 78.5 mm 25 Split/Splitless Liner
03-151-657 4 mm 78.5 mm 25 Splitless Liner, Single Taper
03-151-663 4 mm 78.5 mm 25 Splitless Liner, Double Taper
03-151-660 4 mm 78.5 mm 25 Splitless Liner, Single Taper, Wool
03-151-689 2 mm 120 mm 5 PTV Liner, Concentric Baffles
03-151-686 5 mm 105 mm 5 Splitless Precision Liner
453TH002UI Mixed Mixed 5 Mixed Liner Pack
45-312-145UI 2 mm 120 mm 1 PTV Liner, Tenax TA
03-151-670 5 mm 105 mm 1 Direct Straight Liner
03-151-676 3 mm 105 mm 1 Splitless Liner
03-151-679 5 mm 105 mm 1 Splitless Liner
03-151-671 5 mm 105 mm 5 Direct Straight Liner
03-151-674 3 mm 105 mm 5 Split Straight Liner
03-151-677 3 mm 105 mm 5 Splitless Liner
03-151-680 5 mm 105 mm 5 Splitless Liner
03-151-672 5 mm 105 mm 25 Direct Straight Liner
03-151-681 5 mm 105 mm 25 Splitless Liner
03-151-654 4 mm 78.5 mm 25 Split/Splitless Straight Liner
03-151-669 1 mm 78.5 mm 25 Direct Straight Liner
03-151-682 5 mm 105 mm 1 Precision Liner
03-376-628 1.5 mm 71 mm 5 PTV Liner, Offset 7 Baffles
03-151-684 5 mm 105 mm 25 Precision Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
Catalog No. 03-151-678 Supplier Thermo Scientific™ Supplier No. 45354032UI

Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.

Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:

  • Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
  • Lower detection limits when analyzing active and sensitive compounds
  • Excellent reproducibility gives confidence in your results from liner to liner
  • Consistently high level of performance time after time

LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that it installed onto your GC system.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Splitless Liner
Packing Material None
Length (Metric) 105 mm
Quantity 25
Diameter (Metric) Inner 3 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) TRACE Ultra and TRACE FOCUS Instruments

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.