Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Inkjet Polyester Label and Overlaminate Kit
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
10 x 7 in.
3.35 x 2.17 in.
4.33 x 2.95 in.
6.1 x 4.13 in.
8.3 x 6.1 in.
For Use With (Equipment):
J2000 Printer
J4000, J5000 Printer
Description
- Just peel, adhere and apply with these pre-sized labels and overlaminate
- Inkjet-printable label is outfitted with a specially formulated topcoat that invigorates colors and label appearance
- Label topcoat also protects against smudges, smears and splotches
- Acrylic overlaminate provides up to 10 years of outdoor durability through improved UV and abrasion resistance
- Overlaminate is oversized by a quarter-inch for easier application and complete coverage
- An ink cartridge is required to print label material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction