Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Inkjet Vinyl Label
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
1 x 1 in.
1.5 x 1.5 in.
100 ft. x 1.125 in.
2 x 2 in.
For Use With (Equipment):
J2000 Printer
J4000 Printer
Format:
Continuous
Die-cut
Shape:
Rectangle
Round
Description
- Flexible material withstands harsh elements, including liquids, alcohol, chemicals, and indoor fluorescent and UV lighting
- Topcoat also protects against smudges, smears and splotches
- An ink cartridge is required to print this material
Specifications
Specifications
Autoclavable | Not Autoclavable |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Finish | Matte |
Format | Die-cut |
Material | Vinyl |
Printable Sides | Single-side Printable |
Print Technology | Ink Jet |
Product Type | Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction