Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Inlet Liner, Direct (SPME) Type, Straight Design (unpacked)

Catalog No. 111021657 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
1/Pk.
25/Pk.
5/Pk.
Diameter (Metric) Outer:
5 mm
6.35 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Outer
11-102-1657 25/Pk. 6.35 mm
11-102-1652 1/Pk. 5 mm
11-102-1653 5/Pk. 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-102-1657 Supplier MilliporeSigma™ Supelco™ Supplier No. 2635825
Add to Cart
Add to Cart

Deactivated (silanized) glass inlet liner for capillary injection ports. Fits Shimadzu (17A) [with SPL-17 Injector]

  • The prime functions of inlet liner are to limit sample degradation and improve vaporisation along with correct positioning of syringe needle.
  • The basic problems related with incorrect choice of liner include the higher potential of peak tailing and mass discrimination.
  • The inlet liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample.
  • Injector port liner is suitable to make connection between sample introduction and GC column.
  • Direct type has narrow bore which sustains a high linear velocity through the injection port to diminish band broadening and transferring all the samples to column, flash vaporization.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 25/Pk.
Description SPME/Splitless
Length (Metric) 74 mm
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 6.35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.