Learn More
MilliporeSigma™ Supelco™ Inlet Liner: Split/Splitless Type, Single Taper Fast FocusLiner™ Design (Wool Packed)
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Quantity | 25 Pk. |
| Length (Metric) | 78.5 mm |
| Product Type | Inlet Liner |
| Deactivation | Silanized |
| Packing Material | Wool |
| Description | Split/Splitless Type, Single Taper Fast FocusLiner™ Design |
| Diameter (Metric) Inner | 2.3 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector) |
| Liner Material | Glass |
FocusLiner is a trademark of SGE Analytical Science Pty Ltd.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.