Learn More
MilliporeSigma™ Supelco™ Inlet Liner: Split/Splitless Type, Single Taper FocusLiner™ Design (Wool Packed)
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Quantity | 5 Pk. |
| Length (Metric) | 78.5 mm |
| Product Type | Inlet Liner |
| Deactivation | Silanized |
| Description | Split/Splitless Type, Single Taper FocusLiner™ Design |
| Packing Material | Wool |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent 5890/6890/7890, Finnigan 9001 GCQ, Varian CP-1177 Injector |
| Liner Material | Glass |
FocusLiner is a trademark of SGE Analytical Science Pty Ltd.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.