Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Inlet Liner: Split/Splitless Type, Straight FocusLiner™ Design (Wool Packed)

Catalog No. 111009851 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
Agilent 5890/6890/7890, Finnigan 9001 GCQ, Varian CP-1177 Injector
PerkinElmer Clarus and AutoSystem
PerkinElmer PSS Injector
Shimadzu 17 A w/ SPL-17 Injector
Shimadzu GC-2010
Quantity:
25 Pk.
5 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Quantity
11-100-9851 Agilent 5890/6890/7890, Finnigan 9001 GCQ, Varian CP-1177 Injector 5 Pk.
11-100-7519 Agilent 5890/6890/7890, Finnigan 9001 GCQ, Varian CP-1177 Injector 25 Pk.
11-100-9845 Shimadzu 17 A w/ SPL-17 Injector 5 Pk.
11-100-9848 PerkinElmer Clarus and AutoSystem 5 Pk.
11-100-9846 PerkinElmer PSS Injector 5 Pk.
11-100-9843 Shimadzu GC-2010 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-9851 Supplier MilliporeSigma™ Supelco™ Supplier No. 2879805U
Add to Cart
Add to Cart

Compatible liners are available for a wide selection of injectors

TRUSTED_SUSTAINABILITY

Specifications

Quantity 5 Pk.
Length (Metric) 78.5 mm
Description Split/Splitless Type, Straight FocusLiner™ Design
Product Type Inlet Liner
Packing Material Wool
Deactivation Silanized
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Agilent 5890/6890/7890, Finnigan 9001 GCQ, Varian CP-1177 Injector
Liner Material Glass

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.