Learn More
MilliporeSigma™ Supelco™ Inlet Liner: Split Type, Cup Design
Shop All MilliporeSigma Supelco ProductsDescription
- Basic problems related with incorrect choice of liner include the higher potential of peak tailing and mass discrimination
- Inlet liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
- Injector port liner is suitable to make connection between sample introduction and GC column
- Split type has wide bore (4 mm I.D.) which is suitable for solvent extraction
- Cups are used to enable sample mixing
- OV-1 is a modified silicone polymer which has good temperature stability and is suitable for use as liquid phases in chromatography
- Chromosorb W, a fragile white solid prepared by heating the diatomaceous earth with a flux
- The resulting fine structure is cemented over glass which results in large and irregular pores
- HP is the classification of a support as high performance grade
Specifications
Specifications
| Packing Material | None |
| Quantity | 25 Pk. |
| Length (Metric) | 78.5 mm |
| Product Type | Inlet Liner |
| Deactivation | Silanized |
| Description | Split Type, Cup Design |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector) |
| Liner Material | Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.