Learn More
MilliporeSigma™ Supelco™ Inlet Liner, Splitless Type, Single Taper Design (unpacked)
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Length (Metric) | 73 mm |
| Quantity | 1/Pk. |
| Description | Universal flash |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.35 mm |
| For Use With (Equipment) | Varian 1075/1077 Injectors |
| Liner Material | Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.