Learn More
MilliporeSigma™ Supelco™ Inlet Liner: Splitless Type, Single Taper Design (Unpacked)
Shop All MilliporeSigma Supelco ProductsDescription
- Allows for fast sample introduction and vaporization which is highly advantageous for small sample sizes
- Splitless injection involves the complete introduction of the sample into the column
Specifications
Specifications
| Packing Material | None |
| Quantity | 5 Pk. |
| Deactivation | Silanized |
| Length (Metric) | 78.5 mm |
| Product Type | Inlet Liner |
| Description | Splitless Type, Single Taper Design |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.5 mm |
| For Use With (Equipment) | Agilent 5890/6890/7890, Finnigan 9001 GCQ, Varian CP-1177 Injector |
| Liner Material | Glass |
TRACE is a trademark of Thermo Fisher Scientific or its subsidiaries
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.