Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Inlet Liner, Splitless Type, Straight Design (unpacked)

Catalog No. 111021645 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
1/Pk.
25/Pk.
Diameter (Metric) Inner:
3.4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner
11-102-1645 1/Pk. 3.4 mm
11-102-1647 25/Pk. 3.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-102-1645 Supplier MilliporeSigma™ Supelco™ Supplier No. 2633601
Add to Cart
Add to Cart

Deactivated (silanized) glass inlet liner for capillary injection ports. Fits Shimadzu (17A) [with SPL-17 Injector]

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1/Pk.
Length (Metric) 95 mm
For Use With (Application) Technique Used for General Purpose
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.