Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Cyclosplitter
SDP

Catalog No. 06717800 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-717-800 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-717-800 Supplier Restek™ Supplier No. 20707210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifically designed to ensure a highly inert GC pathway for basic compounds

Cyclosplitter liner type.

Base-deactivation process:

  • Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
  • I.D. 4mm
  • Improves peak shape, response and reproducibility when compared to standard deactivation

  • Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface

Specifications

Product Type CycloSplitter Base Deactivated Inlet Liner
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.