Learn More
Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Split Liner
Shop All Restek Corporation Products

Description
Split liner design with base-deactivated wool packing material.
Base-deactivation process:
- Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
- I.D. 4mm
- Improves peak shape, response and reproducibility when compared to standard deactivation
- Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface
Specifications
Specifications
| Product Type | Split Base Deactivated Straight Inlet Liner |
| Packing Material | Base Deactivated Wool |
| Length (Metric) | 7.85 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.