Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Split Injection
SDP

Catalog No. p-2386354 Shop All Restek Corporation Products
Change view
Click to view available options
Deactivation:
Base Deactivated
Siltek
Catalog No. Deactivation
06-718-361 Base Deactivated
06-718-363 Siltek
2 options

Catalog No. 06-718-361

Supplier: Restek™ 21023211

Only null left
Add to Cart
Add to Cart

Fully deactivated to prevent degradation or adsorption of active compounds

  • Designed with mixing chambers and tortuous flow paths to fully vaporize samples into a homogenous vapor cloud before reaching split point
  • Wool packing traps nonvolatile residue and prevents column contamination when analyzing dirty samples
  • Liners with Siltek™-deactivated surface offer high temperature stability, better durability and low bleed
  • O.D. × L of all liners: 6.3 × 78.5mm; I.D. 4mm

Split liners with wool

  • Provide a large surface area to deliver a uniform vapor cloud to the split point
  • Economical and reproducible performance
  • Compatible with Agilent™ 7673 autosampler
Precision™ liners
  • Offer high reproducibility and maximum vaporization
  • Wool placed at the injection point helps wipe the needle during injection and stays in position during pressure pulses and injection

†To order pack quantities, contact your Customer Service Representative.

Specifications

Packing Material Deactivated Wool
Product Type Inlet Liner
Length (Metric) 7.85 cm
Deactivation Base Deactivated
Geometry Precision
Quantity 5/Pk.
Diameter (Metric) Inner 4.0 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.