Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection - Siltek Cyclo Double Gooseneck
SDP

Catalog No. 06718142 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Deactivation:
Intermediate Polarity Deactivation
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Deactivation
06-718-142 5/Pk. Intermediate Polarity Deactivation
06-718-338 25/Pk. Intermediate Polarity Deactivation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-142 Supplier Restek™ Supplier No. 20896214
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Agilent GCs equipped with split/splitless inlets.

  • Trace, active samples >2μL
  • Geometry: Cyclo Double Taper
  • Material: Borosilicate Glass
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm

Specifications

Packing Material None
Product Type Siltek Cyclo Double Taper Gooseneck Inlet Liner
Deactivation Intermediate Polarity Deactivation
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.