Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Siltek Cyclo Double Gooseneck

For Agilent GCs equipped with split/splitless inlets.
Supplier: Restek™ 20997214.25
Description
- Trace, active samples >2μL
- Geometry: Cyclo Double Taper
- Material: Borosilicate Glass
- Deactivation: Siltek
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
7.85 cm | |
25/Pk. | |
0.65 cm | |
Borosilicate Glass |
Siltek Cyclo Double Taper Gooseneck Inlet Liner | |
0.4 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction