Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Inlet Liners for Splitless Injection - Siltek Recessed Goosneck

For Agilent GCs equipped with split/splitless inlets.
$213.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Product Type | Siltek Recessed Single Taper Inlet Liner |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.65 cm |
For Use With (Equipment) | Agilent GCs, Agilent GCs Equipped with Split/Splitless Inlets |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
06-718-319
![]() |
Restek™
20984214 |
5/Pk. |
Pack of 5 for $213.00
|
|
|||||
06-718-323
![]() |
Restek™
20985214.25 |
25/Pk. | N/A | N/A | N/A | ||||
Description
- Base easily packs with wool for dirty samples >2μL
- Geometry: Recessed Single Taper
- Material: Borosilicate Glass
- Deactivation: Siltek
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
7.85 cm | |
0.4 cm | |
Agilent GCs, Agilent GCs Equipped with Split/Splitless Inlets |
Siltek Recessed Single Taper Inlet Liner | |
0.65 cm | |
Borosilicate Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title