Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection - Splitless (Quartz)
SDP

Catalog No. 06718181 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.2 cm
0.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-718-181 0.2 cm
06-718-173 0.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-181 Supplier Restek™ Supplier No. 20915
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems

  • Compatible with Agilent™/Finnigan columns
  • Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
  • To order liners in pack quantities, please contact your Fisher Scientific™ Customer Service Representative

Specifications

Packing Material None
Product Type IP Straight Inlet Liner
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.2 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Quartz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.