Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Wrench
SDP

Catalog No. 06611078 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Shimadzu 17 A, 2010, 2014, 2030 GCs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-611-078 Shimadzu 17 A, 2010, 2014, 2030 GCs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-078 Supplier Restek™ Supplier No. 21159
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Shimadzu 17A, 2010, 2014, and 2030 GCs

  • Designed specifically for removing Shimadzu injection ports
  • High-quality stainless steel construction

Specifications

Type Inlet Wrench
Material Stainless Steel
Description Similar to Shimadzu #221-46977-00
For Use With (Application) Removing Shimadzu Injection Ports
Quantity 1
For Use With (Equipment) Shimadzu 17 A, 2010, 2014, 2030 GCs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.