Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Innova™ S44i - Stackable Incubator Shaker

Catalog No. 05400165 Shop All Eppendorf North America Products
Change view
Click to view available options
Orbit:
25 mm
51 mm
Refrigerated:
No
Yes
Includes:
Photosynthetic LED Light Bank
Shaker Only
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit Refrigerated Includes
05-400-165 25 mm Yes Shaker Only
05-400-164 25 mm No Shaker Only
05-400-166 25 mm Yes Photosynthetic LED Light Bank
05-400-167 51 mm No Shaker Only
05-400-168 51 mm Yes Shaker Only
05-400-169 51 mm Yes Photosynthetic LED Light Bank
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-400-165 Supplier Eppendorf™ Supplier No. S44I210005
Add to Cart
Add to Cart
Request a Quote

Temperature-controlled (refrigerated or non-refrigerated) Eppendorf Innova S44i shaker can fit up to twice as many flasks as other shakers and is ready to reliably support high-yield expression protocols at high speeds. The Eppendorf X-Drive maintains smooth shaking for more reproducible results.

  • For higher plasmid or protein quantities:
    • Up to twice as many flasks as other shakers (e.g. 15x/13x 2.5 L UltraYield™ or 39/36x 1 L Erlenmeyer flasks on dedicated/universal platform).
    • 2x/3x stackable.
  • Ready for high-speed expression protocols:
    • Up to 400 rpm (orbit 25 mm/1 in.) in all devices of a triple stack.
  • True control with touch interface:
    • All setpoints and current values are visible at a glance.
    • Restrict access to change settings with user management.
  • Optimized growth conditions:
    • Speed accuracy ± 0.5 rpm, temperature accuracy ± 0.1°C (at 37°C), temperature uniformity ± 0.25°C (at 37°C).
  • Made for 24/7 operation with high loads:
    • Patented Eppendorf X-Drive with five shafts (four peripheral to support weight) for vibration-free shaking over years.
    • Continuous imbalance monitoring and semi-automatic imbalance adjustment function.
  • Easy door and platform handling:
    • Space-saving door glides up and out of your way for easy access to all samples.
    • Slide-out platform mechanism for one-handed operation.
  • Programmability:
    • Multistep or cyclic programming of temperature or speed rampings.
    • Programmable LED intensity.
    • Unlimited program storage.
  • Easy documentation and tracking:
    • Data and event log (tracking of alarms, chamber temperature, rpm, door openings etc.) accessible via USB/User Interface or VisioNize™ Lab Suite (touch enabled device).
  • Compatible with complementary systems:
    • For example, microplate-screening systems like the Duetz-system or in-flask biomass monitoring systems like CGQ (Aquila).
  • Options and accessories:
    • Orbit 25 or 51 mm (1 or 2 in.)
    • Photosynthetic LED light bank
    • Two positioning bases
    • Darkening window shade
    • Sticky pad platform
    • Remote monitoring, documentation and more with VisioNize™ Lab Suite
  • Certification/Compliance: 2014/35/EC EN 61010-1, EN 61010-2-010, EN 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA-C22.2 61010-1, CAN/CSA-C22.2 61010-2-010, CAN/CSA-C22.2 61010-2-051 2014/30/EC EN 61326-1, EN 55011, CISPR 11, 47 CFR FCC Part 15 Subpart B, ICES 003 2011/65/EU EN 50581
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 35.4 kg
Speed Control Accuracy ±0.5 rpm
Speed Range 20 to 400 rpm
Electrical Requirements 120 V ± 10%, 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 20°C below ambient to 80°C
Amperage 10 A
Product Type Incubator Shaker
Load Bearing Capacity (English) 78 lb.
Temperature Range (English) 68°F below ambient to 176°F
Temperature Uniformity ±0.25°C at 37°C and 250 rpm
Frequency 50/60 Hz
Material Aluminum Platform
Depth (English) 38.1 in.
Depth (English) Interior 34.2 in.
Depth (Metric) 97 cm
Depth (Metric) Interior 71.9 cm
Dimensions (LxW) Platform 76 x 62 cm (30 x 24 in.)
Dimensions (L x W x H) 118.2 x 86.9 x 63 cm (46.5 x 34.2 x 24.8 in.)
Height (English) 24.8 in.
Height (Metric) 63 cm
Length (English) 35.8 in.
Length (English) Platform 30 in.
Length (Metric) 91 cm
Length (Metric) Platform 76 cm
Width (English) 28 in.
Width (English) Platform 35.3 in.
Width (Metric) 71 cm
Width (Metric) Platform 89.6 cm
Accuracy ±0.5 rpm
Model Innova S44i
Display LED digital Electric Display
For Use With (Application) Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms
Humidity Range 20 to 80%, Non-condensing
Includes Shaker Only
Interface USB, Ethernet
Platform Style Universal/Dedicated
Timer Range 0.01 sec. to 95 hr. 59 min., Continuous
Warranty and Service Offering 3 Years
Refrigerated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.