Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Anesthefly Kit
GREENER_CHOICESCI_ED

Catalog No. s98649 Shop All Aldon Products
Click to view available options
Material:
Borosilicate Glass
WARNING: This product can expose you to chemicals including Methanol/ Methyl Isobutyl Ketone, which is known to the State of California to cause cancer and reproductive harm.

Catalog No. S98649

Supplier: Innovating Science™ IS3005

Only null left
Add to Cart
Add to Cart
WARNING: This product can expose you to chemicals including Methanol/ Methyl Isobutyl Ketone, which is known to the State of California to cause cancer and reproductive harm.

For anesthetizing Drosophila melanogaster (fruit fly) and other small insects.

  • Anesthetize insects for 40 to 50 minutes without killing or sterilizing
  • Kit Includes:
    • Instructions
    • Anesthefly solution (25 mL)
    • Cotton-tipped swabs
    • Sorting brush
    • Vial

Specifications

Autoclavable Not Autoclavable
Includes Anesthefly solution 25 mL, cotton tip swabs, sorting brush, vial
Material Borosilicate Glass
Color White
Type Anesthetizing Kit
For Use With (Application) Anesthetizing Drosophila melanogaster and other small insects
Length (Metric) 12.065 cm
Quantity 1 Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.