Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ AP Biology Investigation Kit No. 1: Artificial Selection
GREENER_CHOICESCI_ED

Catalog No. s07063 Shop All Aldon Products
Click to view available options
Class Size:
8 Lab Groups or 32 Students

Includes

  • One bag potting soil
  • One bag vermiculite
  • One package 7 oz. cups
  • One package 5 oz. cups
  • Eight magnifers
  • One nutrient quick solution to make 1L
  • One package Innovating Science Fast Growing Plant Seeds
  • One package cotton swabs
  • One package hydroponic wicks

To study the process of artificial selection by using fast growing plants.

  • Students will identify phenotypic differences to observe
  • Selective cross pollination is used to examine prevalence of particular phenotype in successive generations
  • Meets AP Science Practices 2, 5, 7 and Big Idea 1
  • Materials provided for 32 students in eight lab groups

Specifications

Certifications/Compliance Meets AP science practices 1, 2, 4, 6, and 7 and big idea 4
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Students will study the process of artificial selection using innovating science™ fast growing plants
Includes 1 bag potting soil, 1 bag vermiculite, 1 package 7 oz. cups, 1 package 5 oz. cups, eight magnifiers, 1 nutrient quick solution to make 1l, 1 package innovating science™ fast growing plant seeds, 1 package cotton swabs, 1 package hydropon
Quantity 1
Dimensions (L x W x H) 12 x 12 x 12 in.
Class Size 8 Lab Groups or 32 Students
Product Type AP Biology Investigation Kit #1: Artificial Selection
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.